8MXT-XTPXREEL
Description
8MXT-XTP XREEL HYDRAULIC HOSE ; WIRE BRAID 12.7MMX2.2MM
Part # 8MXT-XTPXREEL
BDI # 25184790
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.795
Outside Diameter - Millimeter:
20.2
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
12.7
Color:
Black
8MXT-XTPXBALE
Description
8MXT-XTP XBALE HYDRAULIC HOSE ; NON-RETURNABLE WIRE BRAID 12.7MMX2.2MM
Part # 8MXT-XTPXBALE
BDI # 25184791
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.795
Outside Diameter - Millimeter:
20.2
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
12.7
Color:
Black
8MXTX50FT
Description
8MXT X50FT HYDRAULIC HOSE ; 85048 1/2" ID 50/PACK
Part # 8MXTX50FT
BDI # 23710011
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.795
Outside Diameter - Millimeter:
20.193
Other Features:
Burst Pressure 16000 PSI | Steel High-Tensile Braid Reinforcement
Typical Use:
Construction Mining | Stationary | Agriculture | Forestry | Aerial Lift | Control Lines | Return Lines | General System Lines | Auxiliary Lines
Inside Diameter - Millimeter:
12.7
Color:
Black