Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.16
Outside Diameter - Millimeter:
29.464
Other Features:
9.5" Bend Radius | 2 Braid of High-Tensile Steel Wire
Typical Use:
Agricultural | Construction | Machine Tool
Inside Diameter - Millimeter:
19.05
Color:
Black
12M4KH 220FT/REEL
Description
12M4KH XREEL HYDRAULIC HOSE ; NON-RETURNABLE
Part # 12M4KH 220FT/REEL
BDI # 1093029
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.16
Outside Diameter - Millimeter:
29.464
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4.8 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
19.05
Color:
Black
12M4KH-MTF 190FT/REEL
Description
12M4KH-MTF XREEL HYDRAULIC HOSE ; M4KH MEGA4000 HIGH-TEMP - SAE 100R19
Part # 12M4KH-MTF 190FT/REEL
BDI # 1093027
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.16
Outside Diameter - Millimeter:
29.464
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4.8 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
19.05
Color:
Black
12M4KHX50FT
Description
12M4KH X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PAK
Part # 12M4KHX50FT
BDI # 1093028
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.16
Outside Diameter - Millimeter:
29.464
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4.8 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
19.05
Color:
Black
HR4-12
Description
HR4-12 REINFORCEMENT HOSE ; SAE 100R4 HT MSHA 3/4X100FT/REL
Part # HR4-12
BDI # 19395878
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.16
Outside Diameter - Millimeter:
29.464
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | Burst Pressure 1200 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 2.5 Inch
Typical Use:
Low Pressure High Temperature Return Line or Suction Line
Inside Diameter - Millimeter:
19.05
Color:
Black