1-1/4INX100FT MASTER FLEX 200CL F AND B
Description
1-1/4X100 FOOD PVC 90SD CLEAR ; FOOD AND BEVERAGE HOSE
Part # 1-1/4INX100FT MASTER FLEX 200CL F AND B
BDI # 18202320
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.56
Outside Diameter - Millimeter:
39.624
Other Features:
Clear Rigid Thermoplastic Helix | Bend Radius 5 Inch
Typical Use:
Transfer of Bulk Food Product
Inside Diameter - Millimeter:
31.75
Color:
Clear
1-1/8IN 4684CF WET EXHAUST MARINE 100PSI
Description
1-1/8X10 MARINE+ WET EXH 100SD ; MARINE HOSE NON-RETURNABLE
Part # 1-1/8IN 4684CF WET EXHAUST MARINE 100PSI
BDI # 18201841
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.56
Outside Diameter - Millimeter:
39.624
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 4 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
28.575
Color:
Black
S4SP-16X200CL EN856 4SP
Description
S4SP-16X200CL HYDRAULIC HOSE ; POR EN856 4SP 1"
Part # S4SP-16X200CL EN856 4SP
BDI # 22083609
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.56
Outside Diameter - Millimeter:
39.624
Other Features:
13.4" Bend Radius | 4 Alternating Layer of Spiraled High-Tensile Steel Wire
Inside Diameter - Millimeter:
25.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.56
Outside Diameter - Millimeter:
39.624
Other Features:
11" Bend Radius | 2 Braid of High-Tensile Steel Wire
Typical Use:
Hydraulic System
Inside Diameter - Millimeter:
25.4
Color:
Black
PROSPECTOR BOP5000-12x50CL
Description
PROSPECTOR BOP5000-12X50CL HYD HOSE ; POR NEOPRENE RUBBER
Part # PROSPECTOR BOP5000-12x50CL
BDI # 22083635
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.56
Outside Diameter - Millimeter:
39.624
Other Features:
11.8" Bend Radius
Typical Use:
Well Control System
Inside Diameter - Millimeter:
19.05
Color:
Pink