1-1/2IN 4684CF WET EXHAUST MARINE 85PSI
Description
1-1/2X10 MARINE+ WET EXH 85SD ; MARINE HOSE
Part # 1-1/2IN 4684CF WET EXHAUST MARINE 85PSI
BDI # 18201844
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.94
Outside Diameter - Millimeter:
49.276
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 4 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
38.1
Color:
Black
24G3H 131FT/CARTON
Description
24G3H XCTN HYDRAULIC HOSE ; NON-RETURNABLE
Part # 24G3H 131FT/CARTON
BDI # 1100922
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.94
Outside Diameter - Millimeter:
49.276
Other Features:
2 Fiber Braid | Bend Radius 12 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
38.1
Color:
Black
319MB GOLD MASTER AIR AND MP1-1/2INX50FT
Description
3619 0620 ; 1 1/2IN 1000PSI HOSE
Part # 319MB GOLD MASTER AIR AND MP1-1/2INX50FT
BDI # 18201626
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.94
Outside Diameter - Millimeter:
49.276
Other Features:
Bend Radius 17.9 Inch | Braided high tensile steel wire Reinforcement
Typical Use:
Industrial
Inside Diameter - Millimeter:
38.1
Color:
Gold
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.94
Outside Diameter - Millimeter:
49.276
Other Features:
316 Stainless Steel Braid
Typical Use:
Industrial
Inside Diameter - Millimeter:
38.1
Color:
Silver
1-1/2INX200FT FABCHEM GREEN
Description
1-1/2INX200FT FABCHEM GREEN HOSE ; NON-RETURNABLE SBR 400FT/REL
Part # 1-1/2INX200FT FABCHEM GREEN
BDI # 24572283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.94
Outside Diameter - Millimeter:
49.276
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Bright Orange Longitudinal Stripe
Typical Use:
Industrial Chemical
Inside Diameter - Millimeter:
38.1
Color:
Green