24M2TXCTN
Description
24M2TXCTN HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID 120FT/REEL
Part # 46574491
BDI # 22151034
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 10 Inch | Burst Pressure 8000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
38.1
Color:
Black
24M2TX50FT
Description
24M2T X50FT HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID SAE 100R16
Part # 46574541
BDI # 22151032
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 10 Inch | Burst Pressure 8000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
38.1
Color:
Black
4420-0150-100
Description
4420-0150-100 FUEL HOSE ; 1-1/2" ID 100' LEN NITRILE BLACK
Part # 4420-0150-100
BDI # 540090
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
2 Reinforcement Synthetic Plies With 2 Wire Helix
Typical Use:
Truck | Car
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2INX100FT RENEGADE ACID CHEMICAL
Description
1-1/2"X100' RENEGADE ACID CHEMICAL ; CHEMICAL HOSE 100'/REEL
Part # 4697-0017
BDI # 18202016
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 8 Inch
Typical Use:
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
38.1
Color:
Green
1-1/2IN 76W ENGINE COOLANT MARINE 112PSI
Description
1-1/2" 76W ENGINE COOLANT MARINE 112PSI ; COOLANT HOSE 50FT/REL
Part # 4176-0865
BDI # 18202108
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 12 Inch
Typical Use:
Stationary Engine
Inside Diameter - Millimeter:
38.1
Color:
Black