3IN PLICORD AUGER ARC PILING BLACK
Description
3X50PLCRDBREWLINEAUGERARCPIL ; POR
Part # 3IN PLICORD AUGER ARC PILING BLACK
BDI # 423973
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.02
Outside Diameter - Millimeter:
102.108
Other Features:
6 Fabric Plies with Boot Strap
Inside Diameter - Millimeter:
76.2
Color:
Black
3X200FT BLACK GOLD BULK MATERIAL 300D
Description
3X200 BG BULK MATERIAL 300D ; HOSE NON-RETURNABLE
Part # 3X200FT BLACK GOLD BULK MATERIAL 300D
BDI # 22284607
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.98
Outside Diameter - Millimeter:
101.092
Other Features:
Bend Radius 21 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer on Onshore and Offshore Drilling Rig and Platform
Inside Diameter - Millimeter:
76.2
Color:
Black
3-1/2IN 4684CF WET EXHAUST MARINE 35PSI
Description
3-1/2X10 MARINE+ WET EXH 35SD ; MARINE HOSE
Part # 3-1/2IN 4684CF WET EXHAUST MARINE 35PSI
BDI # 18201857
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.06
Outside Diameter - Millimeter:
103.124
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 17 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
88.9
Color:
Black
3-1/2INX100FT STEELHEAD WATER 150PSI
Description
3-1/2X100 WATER SLURRY 150D AR ; WATER HOSE NON-RETURNABLE
Part # 3-1/2INX100FT STEELHEAD WATER 150PSI
BDI # 18201563
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.99
Outside Diameter - Millimeter:
101.346
Other Features:
Multiple Ply High Tensile Synthetic Textile | Bend Radius 42 Inch
Typical Use:
Heavy Duty Industrial
Inside Diameter - Millimeter:
88.9
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.01
Outside Diameter - Millimeter:
101.854
Other Features:
2 Spiral Textile with Helical Spiral Wire
Inside Diameter - Millimeter:
88.9
Color:
Black