4X10FT LOW PRESSURE FUEL AND OIL HOSE 75
Description
4X10 LOW PRESSURE FUEL AND OIL 75 ; FUEL AND OIL HOSE NON-RETURNABLE
Part # 4X10FT LOW PRESSURE FUEL AND OIL HOSE 75
BDI # 22285531
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.3
Outside Diameter - Millimeter:
109.22
Other Features:
Bend Radius 48 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
101.6
Color:
Black
4INX10FT 63SB AIR AND MP 5PSI
Description
4X10 AIR DUCT 10SD ; HOSE NON-RETURNABLE
Part # 4INX10FT 63SB AIR AND MP 5PSI
BDI # 18201824
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 12 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
101.6
Color:
Black
3INX100FT PLICORD RVC BLUE 600
Description
3IN PLICORD RVC BLUE 600 HOSE ; NON-RETURNABLE MH SBR 100FT L
Part # 3INX100FT PLICORD RVC BLUE 600
BDI # 423688
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.17
Outside Diameter - Millimeter:
105.918
Other Features:
6 Ply Synthetic Fabric Spiral | 1/4 Inch Gauge | With Orange Spiral Transfer Brand
Typical Use:
Reverse Drilling Rig
Inside Diameter - Millimeter:
76.2
Color:
Blue
56RLC 50FT/CARTON
Description
56RLC XCTN HYDRAULIC HOSE ; NON-RETURNABLE
Part # 56RLC 50FT/CARTON
BDI # 1109822
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.12
Outside Diameter - Millimeter:
104.648
Other Features:
3 Fiber Braid | Bend Radius 24 Inch | Burst Pressure 600 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
88.9
Color:
Black
4INX300FT MASTER-FLEX 500
Description
4X300 WTR PVC LAY FLAT 60D BLU ; WATER HOSE
Part # 4INX300FT MASTER-FLEX 500
BDI # 1105802
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.2
Outside Diameter - Millimeter:
106.68
Other Features:
High Tensile Synthetic Textile
Typical Use:
Construction | Irrigation
Inside Diameter - Millimeter:
101.6
Color:
Blue