6LOLC 300FT/REEL
Description
6LOLC XREEL HYDRAULIC HOSE ; LOL PLUS LOCK-ON
Part # 6LOLC 300FT/REEL
BDI # 1113187
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Gray
6LOLY 300FT/REEL
Description
6LOLY XREEL HYDRAULIC HOSE ; NON-RETURNABLE LOL PLUS LOCK-ON
Part # 6LOLY 300FT/REEL
BDI # 1113192
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Yellow
3/8X330 BLACK GOLD POWER BRAID 1-WIRE
Description
6PB3000XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 330FT/REL
Part # 3/8X330 BLACK GOLD POWER BRAID 1-WIRE
BDI # 22284475
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Wire Braid | Burst Pressure 12000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Black
6LOLA 300FT/REEL
Description
6LOLA XREEL HYDRAULIC HOSE ; 3/8" HOSE ID
Part # 6LOLA 300FT/REEL
BDI # 1113184
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Black
319MB GOLD MASTER AIR AND MP 1/4IN
Description
3619 0200 ; 1/4IN 1000PSI HOSE
Part # 319MB GOLD MASTER AIR AND MP 1/4IN
BDI # 18201522
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
Bend Radius 3 Inch | Braided high tensile steel wire Reinforcement
Typical Use:
Industrial
Inside Diameter - Millimeter:
6.35
Color:
Gold