GR12-24
Description
GR12-24 HIGH PRESSURE HOSE ; 1-1/2" ID X 2.1" OD 2550PSI
Part # GR12-24
BDI # 17991578
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.104
Outside Diameter - Millimeter:
53.442
Other Features:
4 Layer High Tensile Steel Wire Spiral | Burst Pressure 10000 PSI | Bend Radius 20 Inch
Typical Use:
Construction Equipment | Industrial | Mining
Inside Diameter - Millimeter:
38.1
Color:
Gray