K212A061L1100F4

COMPARE

K212A061L1100F4

Description
K212A061L1100F4 SOLENOID VALVE

ASCO VALVE

Part # K212A061L1100F4

BDI # 20687368

Features

Port Type: 1" Turn and Lock
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 13 CV Factor | 1" Orifice Size | Water Fluid | Leaded Coil With 1/2" NPT Conduit Adapter
Overall Length - Inch: 6.1
Voltage: 24/60 VAC
Overall Width - Inch: 3.2

Price Inventory : Available to order
Loading Price
QTY
K212A062S0100F1

COMPARE

K212A062S0100F1

Description
K212A062S0100F1 SOLENOID VALVE ; 1"X 1-1/ 2NO COMPOS 10/FW

ASCO VALVE

Part # K212A062S0100F1

BDI # 20687214

Features

Port Type: 1" Turn and Lock
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 13 CV Factor | 1" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch: 6.1
Voltage: 24 VDC
Overall Width - Inch: 3.2

Price Inventory : Available to order
Loading Price
QTY