XSA3-32S-5D2
Description
XSA3-32S-5D2 SOLENOID VALVE ; N.C. HIGH VACUUM
Part # XSA3-32S-5D2
BDI # 25646217
Features
Port Type:
1/4" Compression
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.6 Cv Factor In/Out Position | Air - Inert Gas Fluid | Normally Closed | DIN Terminal with Connector | With Surge Voltage Suppressor
Overall Length - Inch:
3.701
Voltage:
24 VDC
Overall Width - Inch:
1.575
XSA3-32S-5G2
Description
XSA3-32S-5G2 ; N.C. HIGH VACUUM SOLENOID VALVE
Part # XSA3-32S-5G2
BDI # 25646219
Features
Port Type:
1/4" Compression
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.6 Cv Factor In/Out Position | Air - Inert Gas Fluid | Normally Closed | Grommet - 300MM Lead Wire
Overall Length - Inch:
2.224
Voltage:
24 VDC
Overall Width - Inch:
1.575
XSA1-12S-5G2B
Description
XSA1-12S-5G2B SOLENOID VALVE ; N.C. HIGH VACUUM
Part # XSA1-12S-5G2B
BDI # 26997441
Features
Port Type:
1/4" Compression
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.17 Cv Factor In/Out Position | Air - Inert Gas Fluid | Normally Closed | Special Electrical Entry Direction 180 Deg | Grommet - 300MM Lead Wire
Overall Length - Inch:
1.85
Voltage:
24 VDC
Overall Width - Inch:
1.181
XSA1-12S-5D2
Description
XSA1-12S-5D2 HIGH VACUUM SOLENOID VALVE ; 24VDC 1/4" COM FITTING SIZE 1 NC TYPE
Part # XSA1-12S-5D2
BDI # 25613057
Features
Port Type:
1/4" Compression
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.17 Cv Factor In/Out Position | Air - Inert Gas Fluid | Normally Closed | DIN Terminal with Connector | With Surge Voltage Suppressor
Overall Length - Inch:
3.327
Voltage:
24 VDC
Overall Width - Inch:
1.181
XSA1-12S-5DL2
Description
XSA1-12S-5DL2 SOLENOID VALVE ; N.C. HIGH VACUUM
Part # XSA1-12S-5DL2
BDI # 25646593
Features
Port Type:
1/4" Compression
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.17 Cv Factor In/Out Position | Air - Inert Gas Fluid | Normally Closed | DIN Terminal with Connector | With Indicator Light | With Surge Voltage Suppressor
Overall Length - Inch:
3.327
Voltage:
24 VDC
Overall Width - Inch:
1.181