Features
Port Type:
1/4" NPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.62 - 0.67 - 0.67 - 0.66 Cv Factor | Body Ported | DIN Terminal | For Vacuum
Overall Length - Inch:
3.157
Voltage:
24 VDC
Overall Width - Inch:
1.772
VXA2130H-02T-1
Description
VXA2130H-02T-1, DIRECT AIR OPERATED 2 PORT VALVE (SMARTCATALOG)
Part # VXA2130H-02T-1
BDI # 25783237
Features
Port Type:
1/4" NPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.61 Cv Factor | 4.5MM Orifice Size | Oil Fluid | Normally Closed
Overall Length - Inch:
1.575
Voltage:
Not Applicable
Overall Width - Inch:
1.063
VS3115-024DN-T
Description
VS3115-024DN-T VALVE, SOL (SMARTCATALOG)
Part # VS3115-024DN-T
BDI # 25804042
Features
Port Type:
1/4" NPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | DIN Terminal
Overall Length - Inch:
3.13
Voltage:
220/50-60 VAC
Overall Width - Inch:
1.752
VT317-1TZ-02T
Description
VT317-1TZ-02T 3 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VT317-1TZ-02T
BDI # 25804798
Features
Port Type:
1/4" NPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.62 - 0.67 - 0.67 - 0.66 Cv Factor | Body Ported | Standard | Conduit Terminal With Light/Surge Voltage Suppressor
Overall Length - Inch:
4.488
Voltage:
100/50-60 VAC
Overall Width - Inch:
1.772
VX3234M-02T-5DS1-B
Description
VX3234M-02T-5DS1-B, DIRECT OP 3 PORT SOLENOID VALVE, COM (SMARTCATALOG)
Part # VX3234M-02T-5DS1-B
BDI # 28204492
Features
Port Type:
1/4" NPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.27 Cv Factor | 3MM Orifice Size | Medium Vacuum Fluid | Common Open | Class B | DIN Terminal With Surge Voltage Suppressor | With Bracket
Overall Length - Inch:
3.543
Voltage:
24 VDC
Overall Width - Inch:
2.244