Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.07 Cv Factor | For Water | Normally Closed
Overall Length - Inch:
1.201
Voltage:
24 VDC
Overall Width - Inch:
0.787
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Size 2 | Normally Closed | For Water | Low Concentration Ozone Resistant
Overall Length - Inch:
1.201
Voltage:
24 VDC
Overall Width - Inch:
0.787
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
2.016
Voltage:
Not Applicable
Overall Width - Inch:
1.059
Overall Width - Millimeter:
26.9
VDW250-3G-1-01N-Q
Description
VDW250-3G-1-01N-Q ; VALVE, COMPACT, SGL, BRASS
Part # VDW250-3G-1-01N-Q
BDI # 25739919
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.03 - 0.04 Cv Factor Water and Air | For Water And Air | Normally Closed - Normally Open
Overall Length - Inch:
0.866
Voltage:
110 VAC
Overall Width - Inch:
0.787
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.24 - 0.26 Cv Factor | Base Mounted
Overall Length - Inch:
2.134
Voltage:
Not Applicable
Overall Width - Inch:
0.866