Features
Port Type:
160 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| K Flange | With Indicator | Flange Side Pilot Port | Without Auto Switch | With Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch:
9.37
Voltage:
Not Applicable
Overall Width - Inch:
7.874
XLF-160DA-M9//
Description
XLF-160DA-M9// ANGLE VALVE ; ALUMINUM AIR-OPERATED
Part # XLF-160DA-M9//
BDI # 25748354
Features
Port Type:
160 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Inert Gas Fluid | K Type Flange | With Indicator | Flange Side | Without Auto Switch | With Built-in Magnet
Overall Length - Inch:
9.37
Voltage:
Not Applicable
Overall Width - Inch:
7.874
XLF-160DG-M9//
Description
XLF-160DG-M9// ANGLE VALVE ; ALUMINUM AIR-OPERATED
Part # XLF-160DG-M9//
BDI # 27766391
Features
Port Type:
160 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| K Flange | With Indicator | Rear Flange Surface Pilot Port | Without Auto Switch | With Built In Magnet | 0.5M Lead Wire
Overall Length - Inch:
9.37
Voltage:
Not Applicable
Overall Width - Inch:
7.874
XLFV-160DG-M9//-5WAOZ-Q
Description
XLFV-160DG-M9//-5WAOZ-Q
Part # XLFV-160DG-M9//-5WAOZ-Q
BDI # 25748314
Features
Port Type:
160 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| K Flange | With Indicator | Rear Flange Surface Pilot Port | Without Auto Switch | With Built In Magnet | 0.5M Lead Wire | CE/UKCA Complaint
Overall Length - Inch:
10.492
Voltage:
24 VDC
Overall Width - Inch:
7.874
Features
Port Type:
160 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| KF Flange | Without Indicator | Flange Side Pilot Port | Without Auto Switch | With Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch:
9.37
Voltage:
Not Applicable
Overall Width - Inch:
7.874