Page 1 of 2

Next

Compare
K212A043L1100F0

COMPARE

K212A043L1100F0

Description
K212A043L1100F0 SOLENOID VALVE

ASCO VALVE

Part # K212A043L1100F0

BDI # 20687288

Features

Port Type: 3/4" Turn and Lock
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 7 CV Factor | 3/4" Orifice Size | Water Fluid | Leaded Coil With 1/2" NPT Conduit Adapter
Overall Length - Inch: 5.087
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 2.6

Price Inventory : Available to order
Loading Price
QTY
K212A044L1100F4

COMPARE

K212A044L1100F4

Description
K212A044L1100F4 SOLENOID VALVE

ASCO VALVE

Part # K212A044L1100F4

BDI # 20687330

Features

Port Type: 3/4" Turn and Lock
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 7 CV Factor | 3/4" Orifice Size | Water Fluid | Leaded Coil With 1/2" NPT Conduit Adapter
Overall Length - Inch: 5.087
Voltage: 24/60 VAC
Overall Width - Inch: 2.6

Price Inventory : Available to order
Loading Price
QTY
K212A043L1100F4

COMPARE

K212A043L1100F4

Description
K212A043L1100F4 SOLENOID VALVE

ASCO VALVE

Part # K212A043L1100F4

BDI # 20687340

Features

Port Type: 3/4" Turn and Lock
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 7 CV Factor | 3/4" Orifice Size | Water Fluid | Leaded Coil With 1/2" NPT Conduit Adapter
Overall Length - Inch: 5.087
Voltage: 24/60 VAC
Overall Width - Inch: 2.6

Price Inventory : Available to order
Loading Price
QTY
K212A043S0100F3

COMPARE

K212A043S0100F3

Description
K212A043S0100F3 SOLENOID VALVE

ASCO VALVE

Part # K212A043S0100F3

BDI # 20687298

Features

Port Type: 3/4" Turn and Lock
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 7 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch: 4.8
Voltage: 12 VDC
Overall Width - Inch: 2.6

Price Inventory : Available to order
Loading Price
QTY
K212A044L1100F2

COMPARE

K212A044L1100F2

Description
K212A044L1100F2 VALVE ; 3/4 X 3/4 2NO COMPOS 11 /F W

ASCO VALVE

Part # K212A044L1100F2

BDI # 27252842

Features

Port Type: 3/4" Turn and Lock
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 7 CV Factor | 3/4" Orifice Size | Water Fluid | Leaded Coil With 1/2" NPT Conduit Adapter
Overall Length - Inch: 5.087
Voltage: 120/60 VAC
Overall Width - Inch: 2.6

Price Inventory : Available to order
Loading Price
QTY