Page 1 of 24

Next

Compare
VX3240Z-03T-5DZ1-B

COMPARE

VX3240Z-03T-5DZ1-B

Description
VX3240Z-03T-5DZ1-B, DIRECT OP 3 PORT SOLENOID VALVE, N.C. (SMARTCATALOG)

SMC

Part # VX3240Z-03T-5DZ1-B

BDI # 25600984

Features

Port Type: 3/8" NPTF
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.38 Cv Factor | 4MM Orifice Size | Air - Water Fluid | Normally Closed | Class B | DIN Terminal With Light/Surge Voltage Suppressor | With Bracket
Overall Length - Inch: 3.543
Voltage: 24 VDC
Overall Width - Inch: 2.244

Price Inventory : Available to order
Loading Price
QTY
EK41EA00-KS1-KB0

COMPARE

EK41EA00-KS1-KB0

Description
EK41EA00-KS1-KB0 SOLENOID VALVE ; NON-RETURNABLE SPRING RETURN

BOSTON GEAR

Part # EK41EA00-KS1-KB0

BDI # 178442

Features

Port Type: 3/8" NPTF
Number of Ports/Way: 3 Port | 3 Way
Actuation: Palm Button | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Black Palm Button
Overall Length - Inch: 5.88
Voltage: Not Applicable
Overall Width - Inch: 1.26

Price Inventory : Available to order
Loading Price
QTY
VX3244P-03T-3G1-B

COMPARE

VX3244P-03T-3G1-B

Description
VX3244P-03T-3G1-B, DIRECT OP 3 PORT SOLENOID VALVE, COM (SMARTCATALOG)

SMC

Part # VX3244P-03T-3G1-B

BDI # 27376940

Features

Port Type: 3/8" NPTF
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.38 Cv Factor | 4MM Orifice Size | Heated Water Fluid | Common Open | Class H | Grommet | With Bracket
Overall Length - Inch: 2.244
Voltage: 110/50-60 VAC
Overall Width - Inch: 2.244

Price Inventory : Available to order
Loading Price
QTY
VXA2262G-03T-1-B

COMPARE

VXA2262G-03T-1-B

Description
VXA2262G-03T-1-B, DIRECT AIR OPERATED 2 PORT VALVE (SMARTCATALOG)

SMC

Part # VXA2262G-03T-1-B

BDI # 25802954

Features

Port Type: 3/8" NPTF
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 2.8/2.4 Cv Factor | 10MM Orifice Size | Air - Water Fluid | Normally Open | With Bracket
Overall Length - Inch: 2.638
Voltage: Not Applicable
Overall Width - Inch: 1.969

Price Inventory : Available to order
Loading Price
QTY

COMPARE

VSS8-8-FG-S-3EZA03T

Description
VSS8-8-FG-S-3EZA03T, VALVE, SIZE 2, ISO PLUG-IN/SGL (SMARTCATALOG)

SMC

Part # VSS8-8-FG-S-3EZA03T

BDI # 25804006

Features

Port Type: 3/8" NPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Overall Length - Inch: 6.89
Voltage: 24 VDC
Overall Length - Millimeter: 175
Overall Height - Inch: 4.902

Price Inventory : Available to order
Loading Price
QTY