Features
Port Type:
63 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Inactive Gas Fluid | K Type Flange | Without Indicator | Flange Side | With 2 Reed Switch
Voltage:
Not Applicable
Features
Port Type:
63 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| KF Flange | Without Indicator | Flange Side Pilot Port | Without Auto Switch | Without Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch:
5.433
Voltage:
Not Applicable
Overall Width - Inch:
3.937
Features
Port Type:
63 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Inert Gas Fluid | KF Type Flange | Flange Surface | Read Auto Switch | 3M Lead Wire | With 2 Piece Auto Switch
Overall Length - Inch:
5.433
Voltage:
Not Applicable
Overall Width - Inch:
3.937
XLD-63-M9//
Description
XLD-63-M9// ; ALUMINUM, HIGH VACUUM ANGLE VALVE
Part # XLD-63-M9//
BDI # 25646531
Features
Port Type:
63 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Inert Gas Fluid | K Type Flange | Flange Side | Without Auto Switch | With Built-in Magnet
Overall Length - Inch:
5.433
Voltage:
Not Applicable
Overall Width - Inch:
3.937
XLD-63D-M9//
Description
XLD-63D-M9// ; ALUMINUM, HIGH VACUUM ANGLE VALVE
Part # XLD-63D-M9//
BDI # 25601270
Features
Port Type:
63 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Inert Gas Fluid | KF Type Flange | Flange Side | Without Auto Switch | With Built-in Magnet
Overall Length - Inch:
5.433
Voltage:
Not Applicable
Overall Width - Inch:
3.937