8262R208E100-240
Description
8262R208E100-240 SOLENOID VALVE, 1/4 X 7/32 2NC BRASS 1.5/H W (SMARTCATALOG)
Part # 8262R208E100-240
BDI # 27175991
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.73 Cv Factor | 7/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
3.993
Voltage:
100 To 240/50-60 VAC | 100 To 240 VDC
8210P087MB100-240
Description
8210P087MB100-240 SOLENOID VALVE, 1/2 X 5/8 2NC SS 1.5/H W (SMARTCATALOG)
Part # 8210P087MB100-240
BDI # 27249148
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Mounting Bracket | In/Out Position
Overall Length - Inch:
4.175
Voltage:
100 To 240/50-60 VAC | 100 To 240 VDC
8210P093100-240
Description
8210P093100-240 SOLND VALVE ; 3/8"X5/8" 2NC BRASS 1.5/HW
Part # 8210P093100-240
BDI # 20692674
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position
Overall Length - Inch:
4.174
Voltage:
100 To 240/50-60 VAC | 100 To 240 VDC
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | 5/8" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
4.175
Voltage:
100 To 240/50-60 VAC | 100 To 240 VDC
Features
Port Type:
1-1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
15 Cv Factor | 1-1/8" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
5.085
Voltage:
100 To 240/50-60 VAC | 100 To 240 VDC