Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1.61 Cv Factor | Air - Gas Fluid | Recessed Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | In/Closed Center/Out Position
Overall Length - Inch:
11.378
Voltage:
100-110/50 VAC | 115-120/60 VAC
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1.61 Cv Factor | Air - Gas Fluid | Recessed Locking Manual Operator | With Indicator Light | Side Port - Mounted on Individual Sub Plate | In/Closed Center/Out Position
Overall Length - Inch:
11.378
Voltage:
100-110/50 VAC | 115-120/60 VAC
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1.61 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | In/Closed Center/Out Position
Overall Length - Inch:
11.378
Voltage:
100-110/50 VAC | 115-120/60 VAC
Features
Port Type:
1/2" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.72 Cv Factor | Air - Gas Fluid | Rubber Solenoid Access Plug | With Indicator Light | Side Port - Mounted on Stacking Manifold Block | In/Out Position
Overall Length - Inch:
7.559
Voltage:
100-110/50 VAC | 115-120/60 VAC
NVS4114-4209OP
Description
NVS4114-4209OP ; VALVE SOL 110VAC DIN
Part # NVS4114-4209OP
BDI # 17854574
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Rubber Solenoid Access Plug | Side Port - Mounted on Individual Sub Plate - Dual Exhaust | DIN Connector
Voltage:
100-110/50 VAC | 115-120/60 VAC
Overall Width - Inch:
2.126