Page 1 of 134

Next

Compare
8215G003AC110/60

COMPARE

8215G003AC110/60

Description
8215G003AC110/60 SOLENOID VALVE

ASCO VALVE

Part # 8215G003AC110/60

BDI # 20693112

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5.1 Cv Factor | 3/4" Orifice Size | Normally Closed | Air Fluid | Ambient Temperature 0 To 52 Deg C
Voltage: 110/60 VAC
Overall Width - Inch: 2.33
Overall Width - Millimeter: 59.182

Price Inventory : Available to order
Loading Price
QTY
8210G094AC110/60D

COMPARE

8210G094AC110/60D

Description
8210G094AC110/60D SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 10.1W

ASCO VALVE

Part # 8210G094AC110/60D

BDI # 21579523

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch: 3.515
Voltage: 110/60 VAC
Overall Width - Inch: 2.29

Price Inventory : Available to order
Loading Price
QTY
EF8342G003VAC110/60D

COMPARE

EF8342G003VAC110/60D

Description
EF8342G003VAC110/60D SOL VALVE ; POR 3/8"X3/16" 4-WAY BRASS 20.1/FW

ASCO VALVE

Part # EF8342G003VAC110/60D

BDI # 21430175

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 4 Port | 4 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.7 Cv Factor | 3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | Explosion Proof | In/Out Position
Overall Length - Inch: 3.325
Voltage: 110/60 VAC
Overall Width - Inch: 2.6

Price Inventory : Available to order
Loading Price
QTY
8345H003AC110/60D

COMPARE

8345H003AC110/60D

Description
8345H003AC110/60D SOLENOID VALVE ; 4/2 SGL 1/4IN PORT 110V BRASS 150PSI

ASCO VALVE

Part # 8345H003AC110/60D

BDI # 21838383

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.09 Cv Factor | 1/16" Orifice Size | Air - Inert Gas Fluid | In/Out Position
Overall Length - Inch: 3.13
Voltage: 110/60 VAC
Overall Width - Inch: 2.06

Price Inventory : Available to order
Loading Price
QTY
8320G194MSAC110/60D

COMPARE

8320G194MSAC110/60D

Description
8320G194MSAC110/60D SOLENOID VALVE ; 1/4 X 3/32 3NO BRASS 10.1/F W

ASCO VALVE

Part # 8320G194MSAC110/60D

BDI # 27203734

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.12 Cv Factor | 3/32" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Screw Type Manual Operator | Lead Length 457 MM
Overall Length - Inch: 3.125
Voltage: 110/60 VAC
Overall Width - Inch: 1.95

Price Inventory : Available to order
Loading Price
QTY