EFL8262H002AC12/60
Description
EFL8262H002AC12/60 SOLENOID VALVE
Part # EFL8262H002AC12/60
BDI # 20703904
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | Explosion Proof | 72" Lead
Voltage:
12/60 VAC
Overall Width - Inch:
1.69
8210G004AC12/60D
Description
8210G004AC12/60D SOLENOID VALVE ; 1" FNPT 2P-2W 2POS 12/60VAC
Part # 8210G004AC12/60D
BDI # 21429872
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.46
Voltage:
12/60 VAC
X8210G035/13811AC12/60
Description
X8210G035/13811AC12/60 SOLENOID VALVE
Part # X8210G035/13811AC12/60
BDI # 20716022
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.5 Cv Factor | 3/4" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Special Construction
Voltage:
12/60 VAC
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 72" Continuous Lead
Voltage:
12/60 VAC
8210G073AC12/60D
Description
8210G073AC12/60D SOLENOID VALVE ; 3/8" FNPT 2P-2W 2POS 12/60VAC
Part # 8210G073AC12/60D
BDI # 21429900
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | 3/8" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.054
Voltage:
12/60 VAC