Page 1 of 40

Next

Compare
EFTH8345G001DC240/DCD

COMPARE

EFTH8345G001DC240/DCD

Description
EFTH8345G001/DC240/DCD SOLENOID VALVE ; 4-WAY 1/4" PIPE

ASCO VALVE

Part # EFTH8345G001DC240/DCD

BDI # 22539673

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.09 Cv Factor | 1/16" - 3/32" Exhaust Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | 18" Lead | Explosion Proof
Voltage: 240 VDC
Overall Width - Inch: 2.06
Overall Width - Millimeter: 52.324

Price Inventory : Available to order
Loading Price
QTY
EFHT8344G044DC240/DC

COMPARE

EFHT8344G044DC240/DC

Description
EFHT8344G044DC240/DC SOLENOID VALVE ; POR 1/4"X1/4" 4WAY BRASS 10.6W

ASCO VALVE

Part # EFHT8344G044DC240/DC

BDI # 20703758

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 4 Port | 4 Way
Actuation: Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.8 - 1 Cv Factor | 1/4" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | NEMA 7 Explosionproof Enclosure With Class H Coil
Overall Length - Inch: 4.81
Voltage: 240 VDC
Overall Width - Inch: 3.865

Price Inventory : Available to order
Loading Price
QTY
EFHT8344G076DC240/DC

COMPARE

EFHT8344G076DC240/DC

Description
EFHT8344G076DC240/DC SOLENOID VALVE

ASCO VALVE

Part # EFHT8344G076DC240/DC

BDI # 20703778

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 4 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5.2 - 5.6 Cv Factor | 3/4" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | Explosion Proof | High Temperature
Overall Length - Inch: 8.25
Voltage: 240 VDC
Overall Width - Inch: 4.56

Price Inventory : Available to order
Loading Price
QTY
EF8316G054DC240/DC

COMPARE

EF8316G054DC240/DC

Description
EF8316G054DC240/DC SOLENOID VALVE ; 3/8"X5/8" 3NC BRASS 10.6W

ASCO VALVE

Part # EF8316G054DC240/DC

BDI # 20701864

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 2.5 Cv Factor | 5/8" Orifice Size | Normally Closed | Ambient Temperature 0 To 40 Deg C | Explosion Proof
Overall Length - Inch: 4.31
Voltage: 240 VDC
Overall Width - Inch: 2.76

Price Inventory : Available to order
Loading Price
QTY
EF8316G14DC240/DC

COMPARE

EF8316G14DC240/DC

Description
EF8316G14DC240/DC SOLENOID VALVE

ASCO VALVE

Part # EF8316G14DC240/DC

BDI # 20701898

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 2.5 Cv Factor | 5/8" Orifice Size | Normally Closed | Ambient Temperature 0 To 40 Deg C | Explosion Proof
Overall Length - Inch: 4.3
Voltage: 240 VDC
Overall Width - Inch: 2.76

Price Inventory : Available to order
Loading Price
QTY