PHE 35GCSET
Description
PHE 35GCSET GEAR COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 35GCSET
BDI # 24761617
T65/ST/14T/1.250SAE/CC/45L
Description
T65/ST/14T/1.250SAE/CC/45L COUPLING
Part # T65/ST/14T/1.250SAE/CC/45L
BDI # 25203128
398028
Description
398028 COUPLING HUB EXPOSED BOLT ; DGC 3.0 RIGID HUB EXPOSED BOLT
Part # 398028
BDI # 27344897
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Exposed Bolt | Rigid Hub
Hub Diameter - Millimeter:
180.34
Hub Diameter - Inch:
7.1
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
PHE 60GCSET
Description
PHE 60GCSET GEAR COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 60GCSET
BDI # 24761627