FCX 3 HUB 95MM P7 22X5.4MMKW
Description
FCX 3 95MM P7 22X5.4MMKW COUPLING HUB
Part # FCX-3-HUB-95MMP7-25X5.4MMKW
BDI # 23188942
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FXL 4 HUB 95MMP7-22X5.4MMKW
Description
FXL 4 HUB 95MMP7-22X5.4MMKW ; LABYRINTH SEAL FLANGED
Part # FXL 4 HUB 95MMP7-22X5.4MMKW
BDI # 23192740
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
188.214
Hub Diameter - Inch:
7.41
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
FCX 2.5 HUB 95MM P7 25X5.4MMKW
Description
FCX 2.5 HUB 95MM P7 25X5.4MMKW
Part # FCX 2.5 HUB 95MM P7 25X5.4MMKW
BDI # 23188698
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 2EM HUB RGD 95MM P7 25X5.4MMKW
Description
FX 2EM HUB RGD 95MM P7 25X5.4MMKW ; FLANGE STYLE
Part # FX 2EM HUB RGD 95MM P7 25X5.4MMKW
BDI # 23197330
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FX 4E HUB RGD 95MM P7 22X5.4MMKW
Description
FX 4E HUB RGD 95MM P7 22X5.4MMKW ; FLANGE STYLE
Part # FX 4E HUB RGD 95MM P7 22X5.4MMKW
BDI # 23199791
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs