Page 1 of 8

Next

Compare
DGF 4.0 RGD HUB REBORE TO 4-3/8IN W/KW

COMPARE

DGF 4.0 RGD HUB REBORE TO 4-3/8IN W/KW

Description
DGF 4.0 RIGID HUB REBORED TO 4-3/8" W/KW

DODGE

Part # DGF 4.0 RGD HUB REBORE TO 4-3/8IN W/KW

BDI # 24287813

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 107.95

Other Features: Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter: 233.375
Hub Diameter - Inch: 9.188
Coupling Type: Gear Coupling
Torque: 220600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
BOWEX M-19 HUB

COMPARE

BOWEX M-19 HUB

Description
KTR BOWEX M-19 HUB

KTR

Part # BOWEX M-19 HUB

BDI # 15086905

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 25

Length Thru Bore - Inch: 0.984
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 32
Hub Diameter - Inch: 1.26
Coupling Type: Gear Coupling

Price Inventory : Available to order
Loading Price
QTY
DGF 4.0 RSB X 1.81

COMPARE

DGF 4.0 RSB X 1.81

Description
DGF 4.0 RSB X 1.81 COUPLING HUB ; POR

DODGE

Part # DGF 4.0 RSB X 1.81

BDI # 240240

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flex Hub | Exposed Bolt
Hub Diameter - Millimeter: 190.5
Hub Diameter - Inch: 7.5
Coupling Type: Gear Coupling
Torque: 220600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
DGF 2.5 FLEX HUB RSB X 1.44

COMPARE

DGF 2.5 FLEX HUB RSB X 1.44

Description
DGF 2.5 FLEX HUB RSB X 1.44 COUPLING HUB ; POR

DODGE

Part # DGF 2.5 FLEX HUB RSB X 1.44

BDI # 240228

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.987

Other Features: Components May or May Not Intermix Among Brands | Flex Hub | Exposed Bolt
Hub Diameter - Millimeter: 117.475
Hub Diameter - Inch: 4.625
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
398030

COMPARE

398030

Description
398030 COUPLING HUB EXPOSED BOLT ; DGC 4.0 RIGID HUB EXPOSED BOLT

DODGE

Part # 398030

BDI # 27344826

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Exposed Bolt | Rigid Hub
Hub Diameter - Millimeter: 245.364
Hub Diameter - Inch: 9.66
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY