DGF 2.0 RIGID HUB EB 2.125 REBORE STD KW
Description
DGF 2.0 RIGID HUB EB 2.125 REBORE STD KW
Part # DGF 2.0 RIGID HUB EB 2.125 REBORE STD KW
BDI # 27333678
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Exposed Bolt | Rigid Hub
Hub Diameter - Millimeter:
122.25
Hub Diameter - Inch:
4.813
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
DGF 2.0 FLEX HUB REBORE 2-1/8 KW INTE
Description
DGF 2.0 FLEX HUB REBORE 2-1/8 KW INTE
Part # DGF 2.0 FLEX HUB REBORE 2-1/8 KW INTE
BDI # 24027286
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Shrouded Bolt | Flex Hub
Hub Diameter - Millimeter:
101.6
Hub Diameter - Inch:
4
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
DGF2.5 RIGID HUB EB X 2.125 STD KW
Description
DGF2.5 RIGID HUB EB X 2.125 STD KW
Part # DGF2.5 RIGID HUB EB X 2.125 STD KW
BDI # 23068114
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
73.025
Other Features:
Components May or May Not Intermix Among Brands | Exposed Bolt | Rigid Hub
Hub Diameter - Millimeter:
147.65
Hub Diameter - Inch:
5.813
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs