DGF 3.5 X 4IN FLEX HUB 1KW 2SS
Description
DGF 3.5 X 4IN FLEX HUB 1KW 2SS ; GEAR COUPLING HUB NON-RETURNABLE
Part # DGF 3.5 X 4IN FLEX HUB 1KW 2SS
BDI # 22386437
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Shrouded Bolt | Flex Hub
Hub Diameter - Millimeter:
165.1
Hub Diameter - Inch:
6.5
Coupling Type:
Gear Coupling
Torque:
151300In-Lbs
DGF 4.0 FLEX HUB REBORED TO 100MM KW MTO
Description
DGF 4.0 REBORED TO 100MM KW FLEX HUB
Part # DGF 4.0 FLEX HUB REBORED TO 100MM KW MTO
BDI # 24287838
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Shrouded Bolt | Flex Hub
Hub Diameter - Millimeter:
190.5
Hub Diameter - Inch:
7.5
Coupling Type:
Gear Coupling
Torque:
220600In-Lbs