C 3 3 3/4X3/8 KW

COMPARE

C 3 3 3/4X3/8 KW

Description
C 3 3 3/4X3/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790401053

BDI # 597630

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 66.802

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 120.65
Hub Diameter - Inch: 4.75
Coupling Type: Gear Coupling
Torque: 50400In-Lbs

Price Inventory : Available to order
$ 262.12 / each QTY
F 2.5 3 3/4X3/8 KW

COMPARE

F 2.5 3 3/4X3/8 KW

Description
F 2.5 3 3/4X3/8 KW HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790400455

BDI # 597587

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
$ 215.19 / each QTY