1025G FLEX HUB 3.4375 7/8X7/16KW 0788533
Description
1025G FL HUB 3.4350 BORE ; 788533
Part # 4400217
BDI # 18104642
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1030G FLEX HUB 3.750 7/8X7/16KW 0744699
Description
1030G HUB 3.7500 BORE ; 0744699 3.7475
Part # 4400122
BDI # 18104731
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1030G FLEX HUB MMTR 612 812 KW NR1204055
Description
1030G FLEX HUB MM 612 812 ; 1204055
Part # 4400315
BDI # 18104711
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor with Frame 612-812 | Tapered Bore | Small End Bore 3.104 Inch
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1035G FLEX HUB MMTR 612 812 KW NR1204071
Description
1035G FLEX HUB MM 612 812 ; 1204071
Part # 4400316
BDI # 18104891
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor with Frame 612-812 | Tapered Bore | Small End Bore 3.104 Inch
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
1035G FLEX HUB 3.375 7/8X7/16KW 0744943
Description
1035G HUB 3.3725 BORE ; 744943
Part # 4400152
BDI # 18104893
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.375
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs