S1660MTO 3-7189-136-003
Description
S1660MTO 3-7189-136-003 SPUR GEAR ; 60TEETH 1/2IN FACE 16DP 14.5DEG PRE ANG
Part # S1660MTO 3-7189-136-003
BDI # 22107233
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
95.25
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Other Features:
Web with Lighten Holes Style | Type B2 | Minimum Bore 1
Global Part Number GPN:
671927
Pressure Angle:
20
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type B | Minimum Bore 1/2
Global Part Number GPN:
671841
Pressure Angle:
14.5
S1660 X 3/4 KW 2SS
Description
S1660 X 3/4 KW 2SS SPUR GEAR ; 3/16" KW 16DP 1/2" FACE 60TEETH 3-7/8"OD
Part # S1660 X 3/4 KW 2SS
BDI # 24078476
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
95.25
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667554
Pressure Angle:
14.5