GF61A

COMPARE

GF61A

Description
GF61A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

BOSTON GEAR

Part # GF61A

BDI # 161819

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 6.1
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 668160
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GB61B

COMPARE

GB61B

Description
GB61B CHANGE SPUR GEAR ; CAST IRON

BOSTON GEAR

Part # GB61B

BDI # 161637

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 3.813
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 667286
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GD61B

COMPARE

GD61B

Description
GD61B CHANGE SPUR GEAR ; CAST IRON

BOSTON GEAR

Part # GD61B

BDI # 161729

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 5.083
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668639
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GH61A

COMPARE

GH61A

Description
GH61A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # GH61A

BDI # 161895

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 7.625
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668891
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GA61B

COMPARE

GA61B

Description
GA61B CHANGE SPUR GEAR ; 5/8" BORE 3.05" PITCH DIA 20 DP

BOSTON GEAR

Part # GA61B

BDI # 161557

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 3.05
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 667485
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY