Page 1 of 2

Next

Compare
GB68B

COMPARE

GB68B

Description
GB68B CHANGE SPUR GEAR ; CAST IRON

BOSTON GEAR

Part # GB68B

BDI # 161644

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 4.25
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 668139
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GD68A

COMPARE

GD68A

Description
GD68A CHANGE SPUR GEAR ; 68T 5.667" DIA PITCH 14-1/2DEG CI

BOSTON GEAR

Part # GD68A

BDI # 161736

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 5.667
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667421
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
S1668

COMPARE

S1668

Description
S1668 SPUR GEAR ; 14 1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S1668

BDI # 611692

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4.25
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN: 671969
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
C468

COMPARE

C468

Description
C468 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C468

BDI # 606886

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 17
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 4 DP
Other Features: Web with Spoke Style | Type B3 | Minimum Bore 1-1/4
Global Part Number GPN: 671854
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GA68B

COMPARE

GA68B

Description
GA68B CHANGE SPUR GEAR ; 5/8" BORE 3.4" PITCH DIA 20 DP

BOSTON GEAR

Part # GA68B

BDI # 161564

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 3.4
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 667241
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY