S1234 X 1IN 1/4IN KW 2SS
Description
S1234 X 1IN 1/4IN KW 2SS SPUR GEAR ; 1IN BORE 1/4KW
Part # S1234 X 1IN 1/4IN KW 2SS
BDI # 24441234
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.833
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
71.958
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
53.975
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667457
Pressure Angle:
14.5
SS1234 3/4 A 416SS HT 3/16KW
Description
SS1234 3/4 A 416SS HT 3/16KW SPUR GEAR
Part # SS1234 3/4 A 416SS HT 3/16KW
BDI # 21445682
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.833
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
71.958
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
2.833
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
667359
Pressure Angle:
14.5