WB636QL 1/4X1/8 KW SS
Description
WB636QL 1/4X1/8 KW SS WORM GEAR ; 16 PITCH 5/16" FACE 20DEG DP
Part # WB636QL 1/4X1/8 KW SS
BDI # 23754311
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
6 DP
Other Features:
Web Style | 1/4" X 1/8" Keyway Setscrew
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
152.4