YSBS10F34RH-20X1 3/16
Description
YSBS10F34RH-20X1 3/16 BEVEL GEAR ; NON-RETURNABLE
Part # YSBS10F34RH-20X1 3/16
BDI # 321124
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
3.4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
Hardened Overall | 2:1 Ratio | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
86.36
SH82-G
Description
SH82-G SPIRAL BEVEL GEAR ; 1-1/2" BORE 4-1/4" PITCH DIA 8 DP
Part # SH82-G
BDI # 161983
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.034
Face Width - Inch:
0.71
Pitch:
8 DP
Other Features:
2:1 Ratio | With Keyway and Set Screw
Global Part Number GPN:
665772
Pressure Angle:
20 Degree
SH102-G
Description
SH102-G SPIRAL BEVEL GEAR ; 1-3/16" BORE 3.4" PITCH DIA 10 DP
Part # SH102-G
BDI # 161985
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
3.4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
2:1 Ratio | With Keyway and Set Screw
Global Part Number GPN:
665806
Pressure Angle:
20 Degree
YSBS8F34RH-20X 1 1/2
Description
YSBS8F34RH-20X 1 1/2 BEVEL GEAR ; NON-RETURNABLE
Part # YSBS8F34RH-20X 1 1/2
BDI # 321128
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
4.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.034
Face Width - Inch:
0.71
Pitch:
8 DP
Other Features:
Hardened Overall | 2:1 Ratio | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
107.95