TS448 3 PER DWG IC-41999

COMPARE

TS448 3 PER DWG IC-41999

Description
TS448 3 PER DWG IC-41999 SPUR GEAR

MARTIN SPROCKET & GR

Part # TS448 3 PER DWG IC-41999

BDI # 21445713

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 12
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 88.9
Face Width - Inch: 3.5
Pitch: 4 DP
Pressure Angle: 20
Pitch Diameter - Millimeter: 304.8

Price Inventory : Available to order
Loading Price
QTY
S330H X 3 STD KW 2SS

COMPARE

S330H X 3 STD KW 2SS

Description
S330H X 3 STD KW 2SS SPUR GEAR ; 1/2 DEG STL 3" BORE 30T W 2 SS (5/8-11)

MARTIN SPROCKET & GR

Part # S330H X 3 STD KW 2SS

BDI # 25182114

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 10
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 76.2

Face Width - Inch: 3
Pitch: 3 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 254

Price Inventory : Available to order
Loading Price
QTY
S472 3IN 3/4X3/8KW 2SS

COMPARE

S472 3IN 3/4X3/8KW 2SS

Description
S472 3IN 3/4X3/8KW 2SS SPUR GEAR

MARTIN SPROCKET & GR

Part # S472 3IN 3/4X3/8KW 2SS

BDI # 24756394

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 18
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 4 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 457.2

Price Inventory : Available to order
Loading Price
QTY