GF80A

COMPARE

GF80A

Description
GF80A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

BOSTON GEAR

Part # GF80A

BDI # 161838

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 8
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668391
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
TC1080 X 1-1/4 KW SS

COMPARE

TC1080 X 1-1/4 KW SS

Description
TC1080 X 1-1/4 KW SS SPUR GEAR ; 10DP 20PA 1-1/4" FACE 80 TEETH 8.2" OD

MARTIN SPROCKET & GR

Part # TC1080 X 1-1/4 KW SS

BDI # 24517992

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 8
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 10 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 20
Pitch Diameter - Millimeter: 203.2

Price Inventory : Available to order
Loading Price
QTY