S480H 2-11/16 KW/2SS

COMPARE

S480H 2-11/16 KW/2SS

Description
S480H 2-11/16 KW/2SS GEAR ; SPUR GEAR STL 2IN FACE 14-1/2DEG PRESS

MARTIN SPROCKET & GR

Part # S480H 2-11/16 KW/2SS

BDI # 21516334

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 20
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 4 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 508

Price Inventory : Available to order
Loading Price
QTY
B642-2 2-11/16

COMPARE

B642-2 2-11/16

Description
B642-2 2-11/16 BEVEL GEAR

MARTIN SPROCKET & GR

Part # B642-2 2-11/16

BDI # 21598160

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 7
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 26.67

Face Width - Inch: 1.05
Pitch: 6 DP
Other Features: 2:1 Ratio
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 177.8

Price Inventory : Available to order
Loading Price
QTY