Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
8 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666858
Pressure Angle:
14-1/2 Degree
G1066K RH
Description
G1066K RH GEAR WORM ; 5/8" BORE 1-1/4" PITCH DIA 10 DP
Part # G1066K RH
BDI # 162379
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
34.925
Face Width - Inch:
1.375
Pitch:
10 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666711
Pressure Angle:
14-1/2 Degree
H1056 LH
Description
H1056 LH GEAR WORM ; 1/2" BORE 1" PITCH DIA 12 DP 1-1/8" FC
Part # H1056 LH
BDI # 162263
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Pitch:
12 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666958
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
114.3
Face Width - Inch:
4.5
Pitch:
4 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666661
Pressure Angle:
14-1/2 Degree
H1086 LH
Description
H1086 LH GEAR WORM ; 7/8" BORE 2" PITCH DIA 6 DP 2-1/2" FACE
Part # H1086 LH
BDI # 162269
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
6 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666807
Pressure Angle:
14-1/2 Degree