Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
30.988
Face Width - Inch:
1.22
Pitch:
8 DP
Other Features:
4:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Global Part Number GPN:
665690
Pressure Angle:
20 Degree
PA6412Y-G
Description
PA6412Y-G BEVEL GEAR ; 6" PITCH DIA 12 DP CAST IRON
Part # PA6412Y-G
BDI # 162294
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Pitch:
12 DP
Other Features:
4:1 Ratio | Coniflex Tooth Form | Minimum Bore 3/4
Global Part Number GPN:
665721
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
18.796
Face Width - Inch:
0.74
Pitch:
12 DP
Other Features:
6:1 Ratio | Coniflex Tooth Form | Minimum Bore 3/4
Global Part Number GPN:
665572
Pressure Angle:
20 Degree