SS142-1-P

COMPARE

SS142-1-P

Description
SS142-1-P SPIRAL BEVEL GEAR ; 16T 1/2IN BOREX1.14IN DIA PITCH STL

BOSTON GEAR

Part # SS142-1-P

BDI # 162002

Features

Gear Style: Spiral Bevel Gear
Pitch Diameter - Inch: 1.14
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.652

Face Width - Inch: 0.38
Pitch: 14 DP
Other Features: Bevel Pinion | 2:1 Ratio | Minimum Bore 1/2
Global Part Number GPN: 665823
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
YSBS14F16LH-20X1/2

COMPARE

YSBS14F16LH-20X1/2

Description
YSBS14F16LH-20X1/2 BEVEL GEAR

BROWNING

Part # YSBS14F16LH-20X1/2

BDI # 321125

Features

Gear Style: Spiral Bevel Gear
Pitch Diameter - Inch: 1.143
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.652

Face Width - Inch: 0.38
Pitch: 14 DP
Other Features: Hardened Overall | Bevel Pinion | 2:1 Ratio | With Keyway and Set Screw
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 29.032

Price Inventory : Available to order
Loading Price
QTY
SH142-1-P

COMPARE

SH142-1-P

Description
SH142-1-P SPIRAL BEVEL GEAR ; STEEL

BOSTON GEAR

Part # SH142-1-P

BDI # 161990

Features

Gear Style: Spiral Bevel Gear
Pitch Diameter - Inch: 1.143
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.652

Face Width - Inch: 0.38
Pitch: 14 DP
Other Features: Bevel Pinion | 2:1 Ratio | With Keyway and Set Screw
Global Part Number GPN: 665803
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY