M2 Z=16/64-A BEVEL NR. C28A644

COMPARE

M2 Z=16/64-A BEVEL NR. C28A644

Description
SATI M2 Z=16/64-A BEVEL NR. C28A644

SATI

Part # M2 Z=16/64-A BEVEL NR. C28A644

BDI # 840083

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 5.039
Inch - Metric: Metric
Material: Steel
Face Width - Millimeter: 15

Face Width - Inch: 0.591
Pitch: M2 DP
Other Features: 1:4 Ratio | Minimum Bore 20
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 128

Price Inventory : Available to order
Loading Price
QTY