5KC49JN0715

COMPARE

5KC49JN0715

Description
5KC49JN0715 AC MOTOR ; 1/2HP 1PH 115/208230V 1725RPM

LEESON

Part # C1808

BDI # 17090125

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8.8/4.2-4.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY