Page 1 of 89

Next

Compare
ECP3581T

COMPARE

ECP3581T

Description
ECP3581T SEVERE DUTY MOTOR ; 1HP 1765RPM 3PH 60HZ

BALDOR-RELIANCE

Part # ECP3581T

BDI # 126602

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP3582T-4

COMPARE

ECP3582T-4

Description
ECP3582T-4 SEVER DUTY AC MOTOR ; 1HP 1200 460V 3PH 60HZ 145T TEFC

BALDOR-RELIANCE

Part # ECP3582T-4

BDI # 126606

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP3587T-4

COMPARE

ECP3587T-4

Description
ECP3587T-4 SEVERE DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ

BALDOR-RELIANCE

Part # ECP3587T-4

BDI # 126615

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP3587T-5

COMPARE

ECP3587T-5

Description
ECP3587T-5 SEVERE DUTY MOTOR ; 2HP 1755RPM 3PH 60HZ

BALDOR-RELIANCE

Part # ECP3587T-5

BDI # 126616

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M3537

COMPARE

M3537

Description
M3537 GENERAL PURPOSE AC MOTOR ; 1/2HP 56 FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # M3537

BDI # 129552

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY