Page 1 of 41

Next

Compare
ECP3664T

COMPARE

ECP3664T

Description
ECP3664T SEVER DUTY AC MOTOR ; 2HP L184T FRM 1200RPM 208-230/460VAC

BALDOR-RELIANCE

Part # ECP3664T

BDI # 126624

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3605T-50

COMPARE

L3605T-50

Description
L3605T-50 GENERAL PURPOSE AC MOTOR ; 2HP 1425RPM 1PH 50HZ 182T 3634LC TEFC F1

BALDOR-RELIANCE

Part # L3605T-50

BDI # 129507

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.56
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3606T

COMPARE

L3606T

Description
L3606T GENERAL PURPOSE MOTOR ; 3HP 3450RPM 1PH 60HZ 182T 3634L TEFC F1

BALDOR-RELIANCE

Part # L3606T

BDI # 129510

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.56
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM3661T

COMPARE

ZDM3661T

Description
ZDM3661T VECTOR DUTY AC MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEBC F1

BALDOR-RELIANCE

Part # ZDM3661T

BDI # 132144

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CSPM3611T

COMPARE

CSPM3611T

Description
CSPM3611T AC MOTOR ; POR 3HP 1800RPM 3PH 182TC 3544M

BALDOR-RELIANCE

Part # CSPM3611T

BDI # 126185

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.56
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY