Page 1 of 49

Next

Compare
NAT12-18-56CB

COMPARE

NAT12-18-56CB

Description
NAT12-18-56CB GENERAL PURPOSE AC MOTOR ; AC MOTOR

WORLDWIDE ELECTRIC

Part # NAT12-18-56CB

BDI # 21465706

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500/1800
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.9
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3 | 1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 178.61 / each QTY
CEM3613T

COMPARE

CEM3613T

Description
CEM3613T GENERAL PURPOSE AC MOTOR ; 5HP 184TC FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # CEM3613T

BDI # 125795

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 1,053.53 / each QTY
110058.00

COMPARE

110058.00

Description
110058.00 GENERAL PURPOSE AC MOTOR ; 1HP 1800RPM SINGLE PHASE 56C TEFC

LEESON

Part # 110058.00

BDI # 554400

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.98
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
$ 592.00 / each QTY
VEM3611

COMPARE

VEM3611

Description
VEM3611 GENERAL PURPOSE MOTOR ; 3HP 1760RPM 3PH 60HZ 184C 3632M TEFC F1

BALDOR-RELIANCE

Part # VEM3611

BDI # 21433374

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 15.68
Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face

Price Inventory : In stock
$ 1,051.07 / each QTY
PEWWE3-18-182T

COMPARE

PEWWE3-18-182T

Description
PEWWE3-18-182T SEVERE DUTY MOTOR ; 208-230/460V 4A 3HP 1800RPM

WORLDWIDE ELECTRIC

Part # PEWWE3-18-182T

BDI # 998609

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: F2 Mount
Mounting Method: Rigid

Price Inventory : In stock
$ 407.49 / each QTY