Page 1 of 2

Next

Compare
1130T-HUB5

COMPARE

1130T-HUB5

Description
1130T-HUB5 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS

MARTIN SPROCKET & GR

Part # 1130T-HUB5

BDI # 24658576

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 273.152
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 161.798
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 217.424
Coupling Type: Grid Coupling
Torque: 176000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1140T-HUB5 15/16

COMPARE

1140T-HUB5 15/16

Description
1140T-HUB5 15/16 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS

MARTIN SPROCKET & GR

Part # 1140T-HUB5 15/16

BDI # 24658582

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 311.277
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 182.88
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 254
Coupling Type: Grid Coupling
Torque: 253000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1140T-5-3/4IN KW 2SS

COMPARE

1140T-5-3/4IN KW 2SS

Description
1140T-5-3/4IN KW 2SS CPLG HUB

DODGE

Part # 1140T-5-3/4IN KW 2SS

BDI # 24677853

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 185.42
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 254
Coupling Type: Grid Coupling
Torque: 253000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1130T-HUB5 7/16

COMPARE

1130T-HUB5 7/16

Description
1130T-HUB5 7/16 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS

MARTIN SPROCKET & GR

Part # 1130T-HUB5 7/16

BDI # 24658577

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 273.152
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 161.798
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 217.424
Coupling Type: Grid Coupling
Torque: 176000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1120T-HUB5

COMPARE

1120T-HUB5

Description
1120T-HUB5 COUPLING HUB ; BLUE-FLEX GRID BTS KWY 2SS

MARTIN SPROCKET & GR

Part # 1120T-HUB5

BDI # 24658572

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 235.052
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY