1070T-HUB48MM
Description
1070T-HUB48MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1070T-HUB48MM
BDI # 24658419
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1070M-HUB 48MM KW 1SS
Description
1070M-HUB 48MM KW 1SS GRID CPLG HUB
Part # 1070M-HUB 48MM KW 1SS
BDI # 23219743
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1060T-HUB48MM
Description
1060T-HUB48MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1060T-HUB48MM
BDI # 24658384
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1050T-HUB48MM
Description
1050T-HUB48MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1050T-HUB48MM
BDI # 24658351
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
60.198
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1080T-HUB48MM
Description
1080T-HUB48MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1080T-HUB48MM
BDI # 24658450
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs