1110T HUB X 4.2465/4.2480 KW SS

COMPARE

1110T HUB X 4.2465/4.2480 KW SS

Description
1110T HUB X 4.2465/4.2480 KW SS HUB ; GRID-LIGN FIN BORE AND T-L HUBS

DODGE

Part # 661790

BDI # 27315922

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | 4.248" Maximum Bore
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY