1020T-HUB25MM
Description
1020T-HUB25MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1020T-HUB25MM
BDI # 24658257
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
58
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
47.498
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
39.624
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1030T-HUB25MM
Description
1030T-HUB25MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1030T-HUB25MM
BDI # 24658282
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
47.498
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49
Coupling Type:
Grid Coupling
Torque:
1320In-Lbs
1040T-HUB25MM
Description
1040T-HUB25MM COUPLING HUB ; BLUE-FLEX GRID CPLG HUB BS METRIC
Part # 1040T-HUB25MM
BDI # 24658311
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs